
description
- Phillips insert bits power bit professional quality rental 2 inches length - 1/4 inches hex shank - bulk bit size=#2 pack of 10 Made of high-grade S2 tool steel and milled for precise fit. Specifically built for the higher torque requirements of power tools
- can be used with drill chuck or quick change chuck adapter in applications such as appliance, automotive, aviation, decking, drywall, electronics, furniture assembly, general construction and HVACR
- 1/4 inches hex shank.
features
- Used in high-torque power tools
- Forged bit (vs milled) for superior fitment, which reduces stripping and increases life of bit 3X
- Withstands high-torque output
- Resists corrosion and increases life of bit
Weight | 0.024 LB |
EAN or UPC | 673765930075 |
