description
- Used in high torque power tools
- for use in power drill chuck and chuck adapter
- 1/4" hex shank.
features
- Drive Type: Phillips
- Drive Size: #1
- Shank Type: Hex
- Shank Size: 1/4 in
| Weight | 0.06 LB |
| EAN or UPC | 885911641951 |
| Weight | 0.06 LB |
| EAN or UPC | 885911641951 |