- 0.050 in Size
features
- Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment
| Size | 0.050 in |
| Overall Length | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 673765924074 |
| Size | 0.050 in |
| Overall Length | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 673765924074 |