
- #1 Size
features
- Forged S2 steel tip
- One piece design provides tight fit with the fastener
- Commonly used for decking, drywalling, and cabinetry
Overall Length | 1 in |
Size | #1 |
Weight | 0.013 LB |
EAN or UPC | 673765922230 |

Overall Length | 1 in |
Size | #1 |
Weight | 0.013 LB |
EAN or UPC | 673765922230 |