- 1 5/8 in Overall Length
features
- Used where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Overall Length | 1 5/8 in |
| Size Type | No. 60 |
| Weight | 0.033 LB |
| EAN or UPC | 24721811608 |

