Skip to content Skip to navigation menu
Irwin Industrial Tools81151

81151

NO. 51 BRIGHT 118 DEGREE - JOBBER L
Item #111210659
  • 2 in Overall Length
Irwin Industrial Tools81151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Length

features

  • Used where more precisely sized holes are required
  • Drills exact hole size
  • ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Size Type No. 51
Overall Length 2 in
Weight 0.016 LB
EAN or UPC 24721811516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison