- 2 in Overall Length
features
- Used where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Size Type | No. 49 |
| Overall Length | 2 in |
| Weight | 0.02 LB |
| EAN or UPC | 24721811493 |

