Skip to content Skip to navigation menu
Irwin Industrial Tools80128

80128

NO. 28 GEN. PURPOSE HSS WIRE GAUGE,
Item #111209374
  • 2 7/8 in Overall Length
Irwin Industrial Tools80128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/8 in Overall Length

features

  • Used where more precisely sized holes are required
  • Drills exact hole size
  • ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Size Type No. 28
Overall Length 2 7/8 in
Weight 0.011 LB
EAN or UPC 42526801280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison