Skip to content Skip to navigation menu
Irwin Industrial Tools80111

80111

NO. 11 GEN. PURPOSE HSS WIRE GAUGE,
Item #111209263
  • 3 1/2 in Overall Length
Irwin Industrial Tools80111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 in Overall Length

features

  • Used where more precisely sized holes are required
  • Drills exact hole size
  • ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Overall Length 3 1/2 in
Size Type No. 11
Weight 0.022 LB
EAN or UPC 42526801112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison