Skip to content Skip to navigation menu
5 1/4 in OAL 13/32 in Drill Size Drill Bit

73626

5 1/4 in OAL 13/32 in Drill Size Drill Bit
Item #111209753
  • 5 1/4 in Overall Length
  • 13/32 in Drill Size
5 1/4 in OAL 13/32 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/4 in Overall Length
  • 13/32 in Drill Size

features

  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • 3/8" reduced shank fits all 3/8" drills
Overall Length 5 1/4 in
Drill Size 13/32 in
Weight 0.167 LB
EAN or UPC 24721736260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison