Skip to content Skip to navigation menu
Irwin Industrial Tools73136

73136

TURBOMAX FRACTIONAL STRAIGHT SHANK
Item #111210080
  • Drill Bit
Irwin Industrial Tools73136
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

features

  • Revolutionary tip design stays sharper longer and drills up to 28 percent faster than other leading drill bits
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
Size Type 13-piece set in metal index case includes drill bit sizes 1/16" through 1/4" in 1/64" increments
Weight 0.735 LB
EAN or UPC 24721731364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison