
- 7WR ORIGINAL CURVED JAW W/WIRE CU
description
- The IRWIN VISE-GRIP Original Curved Jaw Locking Pliers with Wire Cutter are ideal for a wide variety of applications and material shapes with hardened teeth designed to grip from any angle. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these pliers have a hex key adjusting screw to vary pressure and draw materials together. Includes a convenient wire cutter for even more versatility. Backed by the IRWIN Lifetime Guarantee.
features
- Curved jaw with hardened teeth designed to grip a variety of shapes from any angle
- Classic trigger release provides maximum locking force
- Convenient wire cutter included
- Constructed of high-grade heat-treated alloy steel for durability
- Hex key adjusting screw tightens to adjust pressure and draw materials together for a controlled release
- Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Weight | 0.75 LB |
EAN or UPC | 38548007045 |
