- 2.5" X 3.5" X 21" ORANGE STAKE FLAG
description
- The IRWIN Stake Flags, 100 pack, provides enough marking flags to stake out even the largest areas. These bright orange, fade-resistant flags are ideal for marking above-ground even at -40°F.
features
- Dimensions 2-1/2" x 3-1/2" x 21"
- Packaged in bundles of 100
- Bright colors for maximum visibility
- Ideal for above-ground marking even at -40°F
- 100-quantity pack for marking even the biggest jobs
| Weight | 2.07 LB |
| EAN or UPC | 24721641007 |

