- 2 in Overall Length
features
- Bit is recommended for use where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- 135 degree split point ensures a true start and eliminates bit walking
| Size Type | No. 30 |
| Overall Length | 2 in |
| Weight | 0.006 LB |
| EAN or UPC | 24721616302 |

