Skip to content Skip to navigation menu
Irwin Industrial Tools585-26377

585-26377

Machine Screw / Fractional / Metric Tap & Hex Die and Drill Bit Deluxe Set
Item #101668096
  • Machine Screw, Fractional, Metric Tap & Hex Die and Drill Bit Deluxe Set
  • 117 Piecs
  • Drill Bit Set Contains 6 Machine Screw Taps and Dies, 10 SAE Taps and Dies, 16 Metric Taps and Dies, 2 Pipe Taps and Dies
Irwin Industrial Tools585-26377
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machine Screw, Fractional, Metric Tap & Hex Die and Drill Bit Deluxe Set
  • 117 Piecs
  • Drill Bit Set Contains 6 Machine Screw Taps and Dies, 10 SAE Taps and Dies, 16 Metric Taps and Dies, 2 Pipe Taps and Dies

includes

  • Fractional plug tap and 1" hexagon dies in sizes: 1/4-20 NC, 1/4-28 NF, 5/16-18 NC, 5/16-24 NF, 3/8-16 NC, 3/8-24 NF, 7/16-14 NC, 7/16-20 NF, 1/2-13 NC, 1/2-20 NF
  • Metric plug tap and 5/8" hexagon dies in sizes: 3 mm - 0.50, 4 mm - 0.70, 4 mm - 0.75, 5 mm - 0.80, 5 mm - 0.90, 6 mm - 1.00
  • Metric plug tap and 1" hexagon dies in sizes: 7 mm - 1.00, 8 mm - 1.00, 8 mm - 1.25, 9 mm - 1.00, 9 mm - 1.25, 10 mm - 1.25, 10 mm - 1.50, 11 mm - 1.50, 12 mm - 1.50, 12 mm - 1.75
  • Pipe thread plug tap and 1" hexagon dies in sizes: 1/8-27 NPT, 1/8-28 BSP
  • Drill bit sizes: no. 3, no. 7, no. 9, no. 16, no. 19, no. 20, no. 21, no. 25, no. 29, no. 30, no. 36, no. 39, no. 43, letter B, letter F, letter H, letter I, letter J, letter O, letter Q, letter R, letter S, letter U, letter Z, 5/64", 7/64", 5/32", 1/4",
  • Spiral flute screw extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5
  • Adjustable die stock – 1" dies
  • Plain die stock – 5/8" hexagon dies
  • Adjustable handle tap wrench – taps no. 0 to 1/2"
  • Two-in-one tap wrench – taps 1/4" to 1/2"
  • T-tandle wrench – taps no. 0 to 1/4"
  • 16 leaf metric thread pitch gauge
  • 18 leaf standard thread pitch gauge
  • Plastic case
  • Machine screw plug tap and 5/8" hexagon dies in sizes: 4-40 NC, 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 12-24 NC
No. of Pieces 117
Weight 10.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison