
- Metric Tap and Hex Die Set
- 24 Piece
- Die Sizes Range From 3 mm-0.50 to 12 mm-1.75
includes
- Metric plug tap and 1" hexagon dies in sizes: 3 mm - 0.50, 4 mm - 0.70, 5 mm - 0.80, 6 mm - 1.00, 7 mm - 1.00, 8 mm - 1.25, 9 mm - 1.25, 10 mm - 1.50, 12 mm - 1.50, 12 mm - 1.75
- Pipe thread plug tap and 1" hexagon dies in sizes: 1/8-28 BSP
- Plain die stock – 1" dies
- Offset adjustable tap wrench – taps no. 0 to 1/2"
No. of Pieces | 25 |
Weight | 2.86 LB |
