- EX-6 + 13/32", EXTRACTOR & HSS DR
description
- Designed to remove broken studs, bolts, socket screws, and fittings, the IRWIN HANSON EX-6 Screw Extractor and 12/32" Drill Bit Set, features an aggressive left hand design for extra gripping power. Spiral flutes embed themselves deeper into the metal as the tool is turned so grip increases as resistance increases. Crafted of high speed steel, the extractor size and recommended drill bit size are etched onto each tool.
features
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor sizes and recommended drill bit sizes etched on each tool
- High speed steel drill bit ensures fast, clean drilling
| Weight | 0.4 LB |
| EAN or UPC | 42526537066 |

