Skip to content Skip to navigation menu
Wood Boring Drill Bit

49617

Wood Boring Drill Bit
Item #111212024
  • 5 19/32 in Overall Length
  • 3/8 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 19/32 in Overall Length
  • 3/8 in Shank Length

features

  • Brad point tip provides accurate positioning for starting the hole
  • Bit is precision ground for use in furniture making, doweling, cabinetry, and other woodworking applications where an exact hole size is required
  • Spur cutting edges reduce splintering and ensure a smooth, clean hole
  • Wide flutes provide a fast, continuous flow of chips
Overall Length 5 19/32 in
Weight 0.15 LB
EAN or UPC 24721496171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison