Skip to content Skip to navigation menu
12 in OAL Extension

4935705

12 in OAL Extension
Item #111209961
  • 12 in Overall Length
12 in OAL Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length

description

  • The IRWIN SPEEDBOR Lock-n-Load Quick Change Extension Bit Holder is built to last with a durable carbon steel sleeve for a long life. The Lock-n-Load system creates a quick, one-handed release system while the patented jaw design holds bits securely on 6-flatted shanks and well as ball detent bits. Magnetized to keep bits from becoming lost during changes, the 1/4" range also holds insert bits.

features

  • Chrome plated sleeve with a carbon steel body for long life
  • Lock-n-Load system for one-handed quick release
  • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
  • 1/4" range now holds insert bits
  • Magnetized extension holds bits securely during changes
Overall Length 12 in
Drive Size 1/4 in
Weight 0.448 LB
EAN or UPC 24721901125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison