Skip to content Skip to navigation menu
10 in Dia Circular Saws

4935624

10 in Dia Circular Saws
Item #111213569
  • Circular Saws
10 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Polycrystalline Diamond Tipped Teeth provides longer life - Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Less dust compared to a standard carbide fiber cement blade
  • Cuts up to 9,000 feet of Fiber Cement
  • Cuts up to 5 stacks of Fiber Cement
Kerf 0.079 in
Weight 0.6 LB
EAN or UPC 24721999535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison