- 7CR ORIGINAL CURVED JAW 7" / 175
features
- Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping
- Provides maximum torque without requiring heavy input pressure – jaw mechanism naturally grips tighter as more torque is applied to the tool
- Classic trigger release provides maximum locking force
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
| Weight | 0.8 LB |
| EAN or UPC | 38548990712 |

