Skip to content Skip to navigation menu
Irwin Industrial Tools46812

46812

17 in OAL Auger Drill Bit
Item #111211648
  • 17 in Overall Length
Irwin Industrial Tools46812
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 in Overall Length

features

  • Single spur, cutter, and side lip design bore through creosoted poles without clogging, binding, or stopping to clear chips
  • Extra-long twist is ideal for boring large poles, construction timbers, and for multiple timber applications
  • All bits feature 7/16'' adaptable hex shank
  • simply remove it to use round shank
  • Full-length heat treatment guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Bit can be resharpened
  • Medium-fast screw point ideal for general woodboring applications
Overall Length 17 in
Weight 0.933 LB
EAN or UPC 24721468123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison