Skip to content Skip to navigation menu
Irwin Industrial Tools326003

326003

DRILL BIT, 3/16 X 4-1/2 X 6 MASONRY
Item #111214641
  • DRILL BIT, 3/16 X 4-1/2 X 6 MASONRY
Irwin Industrial Tools326003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRILL BIT, 3/16 X 4-1/2 X 6 MASONRY

features

  • Fits all hammer drills with 3-jaw or Jacobs chuck
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Up to 150% faster than other competitive bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
Weight 0.076 LB
EAN or UPC 24721008725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison