Skip to content Skip to navigation menu
Drill Bit

316015

Drill Bit
Item #111210028
  • Drill Bit
Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

features

  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • urable rubber-sided case for added impact resistance
  • Sliding latch design provides added security
  • Available with a variety of drill bit types and piece count configurations
  • Includes an IRWIN Pro Set Case made of durable molded ABS resin, so it can hold up to anything the jobsite throws at it. Case includes a full-length metal hinge pin for maximum durability and long life, and bit identification is simple with easy-to-read size markings.
Weight 0.7 LB
EAN or UPC 24721063625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison