Skip to content Skip to navigation menu
Irwin Industrial Tools302L3

302L3

7R ORIGINAL STRAIGHT JAW 7" / 175
Item #105724930
  • 7R ORIGINAL STRAIGHT JAW 7" / 175
Irwin Industrial Tools302L3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7R ORIGINAL STRAIGHT JAW 7" / 175

features

  • Fast Release™ is 2x easier to open, has
  • a no-trigger release, and offers one hand operation
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Straight jaws provide maximum contact on flat, square or hex work. The no-slip
  • ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue
  • Hardened teeth are designed to grip from any angle
  • Backed by the IRWIN Lifetime Guarantee
Weight 0.84 LB
EAN or UPC 38548003047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison