Skip to content Skip to navigation menu
Irwin Industrial Tools3001414L

3001414L

0.875 in Dia Bi-Metal Hole Saw
Item #114538679
  • 15/16 in Diameter Bi-Metal Material
Irwin Industrial Tools3001414L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16 in Diameter Bi-Metal Material

description

  • The LENOX Tools Bi-Metal Speed Slot Hole Saw with T3, 7/8"-22mm, has enhanced tooth geometry that cuts 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, this bi-metal hole saw features thicker walls to minimize tooth loss and improve durability. A staircase SPEED SLOT has a wide slot placed low on the hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in the saw. 10% taller than previous models, it delivers cleaner cuts through two-by lumber.

features

  • 2X more durable with 50% longer life than previous LENOX hole saws
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Optimized tooth design penetrates metal with ease
  • Larger, sharper teeth for faster cutting
  • SPEED SLOT staircase design for easy plug ejection
Material Bi-Metal
Thickness 0.05 in
Pipe Entrance 12.7 mm
Weight 0.11 LB
EAN or UPC 82472300147
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison