Skip to content Skip to navigation menu
Pipe Wrench

274103

Pipe Wrench
Item #111213454
  • 2 1/2 in Pipe Capacity
Pipe Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Pipe Capacity

description

  • 18 in Cast Iron Pipe Wrench

features

  • Constructed from the highest grade cast iron, forged and heat treated to ensure maximum durability
  • Unique hammer head design provides a flat surface for hammering
  • Easy-spin adjusting nut is heat-treated for durability
  • Wide I-beam handle design provides better weight distribution
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Housing constructed of heavy-duty cast iron
  • Backed by the IRWIN Lifetime Guarantee
Family Name VISE-GRIP® Cast Iron Pipe Wrenches
Pipe Capacity 2 1/2 in
Weight 5.7 LB
EAN or UPC 38548019727
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison