- 7 1/4 in Length
features
- Primary uses - Flush cutting dowels and any fine detail cut
- User example - Interior trim contractor/detail work around windows, fine woodworker
| Length | 7 1/4 in, 185 mm |
| Weight | 0.24 LB |
| EAN or UPC | 38548017389 |
| Length | 7 1/4 in, 185 mm |
| Weight | 0.24 LB |
| EAN or UPC | 38548017389 |