- Specialty Knives
description
- The IRWIN Self-Retracting Safety Knife returns the baled safely into the housing when not in use to reduce injures. This utility knife and box cutter has an ergonomic grip for increased comfort and an interlocking nose that reduces blade wobble. More versatile than traditional safety knives, it is designed to operate in two positions: 2mm extension for box cutting and full extension for general use.
features
- Self-retracting spring action returns blade safely into the housing when not in use
- Interlocking nose reduces blade wobble
- Ergonomic grip fits comfortably in the hand
- Two blade positions - 2mm extension for box cutting and full extension for general use
- Tool-free blade changes
| Overall Length | 6 in |
| Family Name | Specialty Knives |
| Weight | 0.26 LB |
| EAN or UPC | 38548078243 |