- Wrench Set
description
- The IRWIN VISE-GRIP Adjustable Wrench set includes four of the most commonly used adjustable wrench sizes to tackle almost any job. Constructed of durable chrome vanadium, each wrench features machined jaws for maximum gripping strength and ProTouch grips for extra comfort and reduced hand fatigue. Set includes plastic try for organization and 6", 8", 10", and 12" adjustable wrenches.
features
- ProTouch grips provide extra comfort and reduce hand fatigue
- ProTouch grips provide extra comfort and reduces hand fatigue
- Machined jaws for maximum gripping strength
- Meets or exceeds ANSI specifications
- Includes 6", 8", 10", and 12" adjustable wrenches and plastic tray for organization
| Material | Alloy Steel |
| Family Name | Adjustable Wrench Sets |
| Weight | 4.5 LB |
| EAN or UPC | 38548040783 |

