
- 7" MULTI TOOL STRIPPER/CUTTER/CRIMP
description
- The IRWIN VISE-GRIP Wire Stripper/Cutter/Crimper is designed with six stripping stations for 10-24 AWG selection adjusts for stripping wire of varying gauges. A scissor-action spring makes cutting fast and easy while the quick-release lock protects the blade when not in use. With ProTouch grips for reduced hand fatigue, it crimps insulated and non-insulated terminals and has a pliers-style nose to pull and loop wire. Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
features
- 6 stripping stations for 10-24 AWG selection adjusts for stripping wire of varying gauges
- Wire cutting jaw with scissor-action spring provides quick and easy wire cutting
- Wire crimper crimps insulated, non-insulated terminals
- Pliers style nose allows pulling and looping of wire
- Quick release lock protects blade when not in use
- Backed by the IRWIN Lifetime Guarantee
Weight | 0.39 LB |
EAN or UPC | 38548088488 |
