description
- IRWIN Impact Performance Series double-ended power bits feature DoubleLok technology so both ends of the bit lock securely into impact drivers and quick-change chucks. In fact, they’re engineered for maximum durability and long life with impact tools. These bits combine two bit tips in a durable one-piece design for added convenience and extended life, and each end of the bit has a 1/4" quick-change shank that fits directly into an impact driver – a feature only available with IRWIN bits. The bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. They're manufactured with heavy-duty high-grade steel to withstand high torque output, and a black oxide finish that resists corrosion and increases the life of the bit. Plus, they also have a unique Power Groove design for use with the exclusive IRWIN Magnetic Collar Attachment, which prevents fasteners from slipping and wobbling.
features
- Built for maximum durability and long life with impact drivers
- DoubleLok Technology ensures both ends of bit lock securely in impact drivers and quick-change chucks, enabling use of two tips from one bit for added convenience and extended life
- Precision tip geometry delivers superior fitment, reducing stripping and cam-out
- Power Groove designed for compatibility with IRWIN Impact Performance Series Magnetic Screw-Hold Attachment**
- Manufactured with heavy-duty high-grade steel to withstand high torque output
- Black oxide finish resists corrosion and increases life of bit
| Weight | 0.11 LB |
| EAN or UPC | 42526922848 |

