Skip to content Skip to navigation menu
Irwin Industrial Tools1877793

1877793

DRL BIT CNTRSINK 82' BLK OX 5PC SET DWR
Item #111812268
  • DRL BIT CNTRSINK 82' BLK OX 5PC SET DWR
Irwin Industrial Tools1877793
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRL BIT CNTRSINK 82' BLK OX 5PC SET DWR

description

  • The IRWIN Metal Countersink Drill Bit Set features precision ground 82° tips for countersinking most machinable metals, wood, and plastic. Made from industrial grade high-speed steel for increased durability, each countersink has a black oxide coating to resist corrosion and a five-flute design that reduces vibration for smoother drilling and an extended life. Set includes 1/4", 3/8", 1/2", 5/8", and 3/4" countersinks, and a drawer Case

features

  • Precision ground 82° tip for countersinking most machinable metals, wood, and plastic
  • Made from industrial grade high speed steel for increased durability
  • Includes a black oxide finish for added corrosion resistance
  • Five-flute design reduces vibration for smoother drilling and extended life
  • 1/4" round shank fits all handheld and stationary drills
  • Set includes: 1/4", 3/8", 1/2", 5/8", 3/4" and Drawer Case
Weight 0.48 LB
EAN or UPC 42526917196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison