Skip to content Skip to navigation menu
Irwin Industrial Tools1877476

1877476

Item #114537879
Irwin Industrial Tools1877476
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • IRWIN Impact Performance Series sockets have six-point deep wells with recessed corners that drive torque across the flats, for a secure fit and long life. They're manufactured with heavy-duty chrome molybdenum steel for maximum durability and long life with impact tools, and their thin wall construction allows for easy access in tight spaces. They have a black oxide finish that resists corrosion and increases the life of the socket, and the socket size is clearly identified with large, permanent, laser-etched markings. The 3/8" square drive enables use with impact wrenches, and the extractors are also compatible with 1/4" impact drivers when used with an adapter. The 1/2" square drive enables use with impact wrenches, and the extractors are also compatible with 1/4" impact drivers when used with an adapter.

features

  • Built for maximum durability and long life with impact drivers
  • Six-point deep wells with recessed corners drive torque across the flats for more secure fit and long life
  • Made from heavy-duty chrome molybdenum steel for maximum durability and long life with impact drivers
  • Thin wall construction increases access to tight spaces
  • Black oxide finish resists corrosion and increases life
  • Permanent, large, laser-etched size markings for easy identification
  • Meets or exceeds ANSI specifications
Weight 0.2 LB
EAN or UPC 42526916892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison