
- 4 in Overall Length
- 1/4 in Shank Length
features
- Three cutting spurs for faster, cleaner holes, less breakout, and extended drilling life
- Full screw-point tip allows bit to self-feed for ease of drilling.
- Tapered tri-flute design for faster chip ejection and less binding
- 1/4" quick-change shank reduces slipping in standard chucks and is compatible with all 1/4" quick-change chucks, including impact drills.
- Shorter overall length for drilling in tight spaces. Ideal for holes up to 2" deep.
Overall Length | 4 in |
Flute Length | 1 1/2 in |
Weight | 0.26 LB |
EAN or UPC | 42526912597 |
