Skip to content Skip to navigation menu
Irwin Industrial Tools1834266

1834266

Circular Saws
Item #111213499
  • Circular Saws
Irwin Industrial Tools1834266
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

description

  • IRWIN is proud to introduce a full line of fine woodworking saw blades that are manufactured in Italy to the highest standards of precision required for fine woodworking and finish carpentry. These industry leading laser-cut, thin kerf saw blades are produced in a highly-automated, state-of-the-art facility in Udine, Italy – the heart of high-quality circular saw blade manufacturing. Engineered with oversized, high-quality carbide, the new Marples Woodworking Series saw blades provide the extended life and flawless finish professional woodworkers and finish carpenters demand.

features

  • WeldTec Technology
  • Carbide Teeth are welded not brazed
  • 50% longer life vs original MARATHON
  • UC2 Carbide Teeth
  • 70% tougher than standard carbide
Weight 10.1 LB
EAN or UPC 38548999074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison