
- METAL COMBINATION SQUARE 12"
description
- The IRWIN Combination Square is constructed with a durable cast zinc body and a rust-proof stainless steel blade. It's black, precision-etched scales are perfect for marking 90° and 45° marking and transferring measurements.
features
- Black precision-etched scales
- Durable cast zinc body
- Rust proof stainless steel blade
- Perfect for 90° and 45° marking
- Can be used as a gauge for transferring measurements
Weight | 0.9 LB |
EAN or UPC | 38548995304 |
