Skip to content Skip to navigation menu
Irwin Industrial Tools1779772

1779772

Item #114538524
Irwin Industrial Tools1779772
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Lenox Tools 2L Snap-Back Arbor with 4-1/4" Pilot Drill Bit is a durable, long lasting mandrel that works with most hole saws 1-1/4" - 6". The Snap-Back design lets you to pull back the drive pins to thread the hole saw. Releasing the drive pins back into place then allows the hole saw to turn on the pins and not the threading and makes disengaging the hole saw fast and easy. Manufactured of hardened carbon steel, the arbor features a split point pilot tip for faster penetration and less walking than standard arbors. The arbor also allows for you to replace the pilot bits through the use of a hex key and a set screw.

features

  • Snap-Back design makes it faster and easier to engage/disengage hole saw
  • Drives off pins, not threads
  • Prevents hole saw from locking on arbor
  • Manufactured of hardened carbon steel for strength
  • For use with LENOX hole saws 1-1/4" - 6"
Weight 0.65 LB
EAN or UPC 885363004670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison