description
- Demolition blades engineered to rip through a wide array of materials with ease—including structural steel, lumber, pipe, and nail-embedded wood.
features
- Set includes (3) 6-in 6TPI, (3) 6-in 14TPI, (2) 9-in 14TPI, (2) 9-in 6TPI, and (2) 9-in 10TPI blades
- Power Blast high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
| Weight | 1.65 LB |
| EAN or UPC | 82472121445 |

