Skip to content Skip to navigation menu
1 1/4 in Dia Diamond Hole Saw

1211520DGHS

1 1/4 in Dia Diamond Hole Saw
Item #114538882
  • 1 3/8 in Diameter Diamond Material
1 1/4 in Dia Diamond Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Diameter Diamond Material

features

  • Brazed diamond edge for more holes in tile and stone
  • Robust design for greater durability in tough applications
  • Cuts holes in less time than carbide grit or carbide tipped hole saws
  • Round holes make removing plugs faster and easier
  • USES A STANDARD ARBOR OR SNAP-BACK ARBOR
Material Diamond
Weight 0.2 LB
EAN or UPC 82472121155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison