
- 10 PC. SET SPIRAL FLUTE SCREW EXTRA
description
- The IRWIN HANSON Spiral Extractor and Drill Bit Set, 10 Piece, features an aggressive left hand design for extra gripping power. Easy out style spiral flutes embed themselves deeper into the metal as the tool is turned so grip increases as resistance increases. With sizes etched onto each tool for quick identification, it includes EX-1, EX-2, EX-3, EX-4, and EX-5 extractors
- 5/64", 7/64", 5/32", 1/4", and 19/64" drill bits and a metal index case.
features
- Designed to remove broken studs, bolts, socket screws, and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
- Set includes spiral flute screw extractors sizes EX-1, EX-2, EX-3, EX-4, EX-5
- drill bit sizes 5/64", 7/64", 5/32", 1/4", 19/64", and a metal index case
Weight | 0.82 LB |
EAN or UPC | 42526111198 |
