- 10 PC. ORIGINAL LOCKING PLIERS TRAY
description
- The IRWIN VISE-GRIP Original Locking Tool Set includes ten of the most commonly used locking tools backed by the IRWIN Lifetime Guarantee. This set is constructed of high-grade heat-treated alloy steel for maximum toughness and features hardened teeth to grip from any angle and the classic trigger release to provide maximum locking force. Set includes 6" and 11" Original Locking Clamps, 10" straight jaw, 10" curved jaw, 7 straight jaw, 7" curved jaw, 7" curved jaw with wire cutter, 5" curved jaw with wire cutter, 6" long nose with wire cutter, 9" long nose with wire cutter Original Locking Pliers, and tray. Backed by the IRWIN Lifetime Guarantee.
features
- Ideal for tightening, clamping, twisting, and turning
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
- Hardened teeth are designed to grip from any angle
- Set includes 6" and 11" Original Locking Clamps, 10" and 7" straight jaw, 10" and 7" curved jaw, 7" and 5" curved jaw with wire cutter, 6" and 9" long nose with wire cutter Original Locking Pliers, and tray
| Weight | 10.69 LB |
| EAN or UPC | 38548018782 |

