Skip to content Skip to navigation menu
Step Bit

10234

Step Bit
Item #101351988
  • Step Bit
Step Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Step Bit

description

  • The IRWIN UNIBIT Step Drill Bit #4, 3/16"-7/8", is ideal for drilling clean, smooth holes in mild steel, copper, bass, aluminum, plexiglass, wood, and laminate. Crafted of high-speed steel, it has a SpeedPoint tip that guarantees fast starts and a single-flute cutting edge for drilling true, round holes with a precise step control for multiple sizes. Hole sizes are permanently laser-etched on the inside of the flute and will not wear away for easy identification throughout the life of the bit. The bit features a quick change hex shank that secures easily in the drill chuck.

features

  • Ideal for drilling holes in mild steel, copper, brass, aluminum, plexiglass, wood, and laminate
  • Hex shank prevents slipping in drill chuck
  • Also available with (TiN) coating for longer life
  • Hex shank prevents slipping in drill chuck
  • Crafted of durable high-speed steel
Weight 0.22 LB
EAN or UPC 38548101040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison