- Medium Grade Flatback Tape
- 72 mm Wide x 54.8 m Long
- Brown
| Width | 72.000 mm |
| Series | 534 |
| Tensile | 35 lb/in |
| Color | Brown |
| Length | 54.800 m |
| Type | Flatback Tape |
| Grade | Medium |
| Adhesion Strength | 43 oz/in |
| Thickness | 7.2 mil |
| Weight | 1.562 LB |
| Width | 72.000 mm |
| Series | 534 |
| Tensile | 35 lb/in |
| Color | Brown |
| Length | 54.800 m |
| Type | Flatback Tape |
| Grade | Medium |
| Adhesion Strength | 43 oz/in |
| Thickness | 7.2 mil |
| Weight | 1.562 LB |