- Medium Grade Duct Tape
- 72 mm Wide x 55 m Long
- Gray/Silver
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
features
- Good conformability
- Tears straight
- Water-resistant
compliances
- 0
| Type | Duct Tape |
| Thickness | 10 mil |
| Series | AC36 |
| Width | 72.000 mm |
| Tensile | 20 lb/in |
| Adhesion Strength | 54 oz/in |
| Length | 55.000 m |
| Grade | Medium |
| Color | Gray/Silver |
| Weight | 2.5 LB |

