- Medium Grade Duct Tape
- 48 mm Wide x 55 m Long
- Black
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
features
- Dual Material Comfort Grip
- Spring Loaded Jaws
- Serrated and Hardened Jaws for Clean Cuts
- Quick Color Identification
compliances
- 0
| Type | Duct Tape |
| Series | AC36 |
| Length | 55.000 m |
| Color | Black |
| Application | Sealing, Bundling, Weatherproofing, Convention setup, Entertainment, Construction, Maintenance, Book binding & repair |
| Grade | Medium |
| Adhesion Strength | 54 oz/in |
| Width | 48.000 mm |
| Thickness | 10 mil |
| Tensile | 20 lb/in |
| Weight | 1.666 LB |

