Skip to content Skip to navigation menu
Ingersoll-Rand Co.5152-5-HL

5152-5-HL

5" Air Random Orbital Sander, 3/32 Orbit, Hook & Loop, 12,000 RPM, 0.3HP
Item #119069917
  • 5 in Pad Diameter
  • 12000 rpm Free Speed
Ingersoll-Rand Co.5152-5-HL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Pad Diameter
  • 12000 rpm Free Speed

description

  • The Ingersoll Rand 5100 Series Random Orbital Sander delivers the efficiency you need to improve your productivity and the power you need to get the job done.

features

  • Power: Maximum removal rate- to get the job done quickly - allow more work to get done in a day.
  • Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials.
  • Performance: 12000 RPM to match optimal material removal speeds for your application.
  • Versatility: Comfort grip for user comfort and safety.
  • Vacuum Ready: Connects to a number of central or portable vacuum systems for efficient particle removal.
Air Inlet 1/4 in
Orbit Diameter 3/32 in
Weight 2.0 LB
EAN or UPC 663023166865
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison