- 27000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
- Aluminum Housing Material
| Series | 409 Die Grinder |
| Collet Size | 1/4 in |
| Housing Material | Aluminum |
| Hose Size [Min] | 3/8 in |
| Handle Type | Straight |
| Free Speed | 27000 rpm |
| Weight | 0.0 LB |
| Series | 409 Die Grinder |
| Collet Size | 1/4 in |
| Housing Material | Aluminum |
| Hose Size [Min] | 3/8 in |
| Handle Type | Straight |
| Free Speed | 27000 rpm |
| Weight | 0.0 LB |