- 1 1/2 in Drive Size
- 5000 ft-lb Maximum Reverse Torque
- 2750 rpm Free Speed
description
- Specifically designed to meet ATEX Zone 1 or Zone 2 requirements, with titanium hammer case, bronze end plates, and a corrosion preventative treatment up to 5000 ft-lbs, the 3900 Series are the premier industrial grade impact wrench in the industry. ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X ISO 80079-36 Certified
features
- ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
- ISO 80079-36 Certified
- BRONZE END-PLATE: Thanks to the bronze end-plate and a corrosion preventative treatment, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
- DURABILITY: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
- POWER: The 3900 Series delivers a high torque output, making every job a breeze.
- Twin hammer mechanism ensure consistent power and balance
- Reverse bias motor to help remove the most stubborn bolts
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
- ½” NPT inlet
- Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding
- Integral muffler
- 1-year warranty
| Hose Size [Min] | 3/4 in |
| Power Source | Air Powered |
| Drive Size | 1 1/2 in |
| Drive Type | Square |
| Retainer Type | Thru-hole |
| Standard | Atex 2014/34/Eu, Atex Ex H Iia T6 Gb X, ISO 80079-36 |
| Pressure [Max] | 6.2 Bar |
| Type | Full-Size |
| Handle Type | D-Handle |
| Air Consumption [Average] | 80 cfm |
| Free Speed | 2750 rpm |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

