- 20000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Lightweight and durable for ultimate performance, the 302B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding.
features
- POWER: Motor delivers 0.33 HP (0.25 kW) and 20,000 rpm free speed.
- Piped Away Exhaust Ready: These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace.
- WEIGHT: Lightweight at only 1lb., the ergonomic composite housing protects tool from cold air and offers greater operator comfort.
- RELIABILITY: Integral safety-lock throttle lever prevents accidental start up.
- Built-in lubricating wick increases angle gear life
- Rear exhaust directs air away from the operator
- Comes with Right Angle 302B Die Grinder, 2” and 3” Quick Change Backing Pads, A Variety of 2” and 3” Quick Change Sanding Disks, 2” and 3” Quick Change Coarse and Medium Polishing Disks, (2) Wrenches, 1/4" and 6 mm Collets, and A Blow-molded Carrying Case
| Collet Size | 1/4 in |
| Handle Type | Right Angle |
| Series | 301B, 302B, 307B and 308B Series Die Grinder |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 23 cfm, 651 I/min |
| Free Speed | 20000 rpm |
| Weight | 3.97 LB |
| EAN or UPC | 663023106472 |

